Shop BESTCARE
See all product information
Create Account
Ligature Resistant Ligature Resistant Grab Bar, 30" L, Stainless Steel, Stainless steel
- Mfr # WH1109-2
- Zoro # G4997605
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless steel
Type
Ligature Resistant
Material
Stainless Steel
Standards
ADA Compliant
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH1109-2
- Zoro #
- G4997605
- UPC #
- 883232328681
- Country of Origin
- Mexico
Dimensions
- Length
- 30"
- Height
- 3-1/4"
- Depth
- 3
- Dia.
- 1 1/2"
- Overall Length
- 33 in
- Height (In.)
- 3-1/4
- Depth (In.)
- 3
- Mounting Flange Diameter
- 3 in
- Bar Diameter
- 1 1/2 in
- Bar Length
- 30 in
- Fits Chest Size
- Closure Plate
Description
Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 30 in, Overall Length 33 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 1/4 in, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware Yes, Color Silver, Features Closure Plate, Includes Mounting Screws, Mounting Flange Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.