Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shower Drain, stainless steel, 2", No-Hub

  • Mfr # WHLD-12-F

  • Zoro # G7760000


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Type
Linear
Color/Finish
Satin Nickel
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHLD-12-F
Zoro #
G7760000
UPC #
883232477396
Country of Origin
Mexico

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
3-5/16"
Length (In.)
12"
Pipe Dia. - Drains
2 in
Overall Dia. (In.)
5-1/4
Overall Diameter
5-1/4"
Length - Drains
14 7/8 in
Body Height
3 3/8 in
Pipe Inside Diameter
2 in
Overall Width
14 7/8 in
Overall Length
12 in
Flange Diameter
1 1/2 in
Pipe Outside Diameter
2 in
Overall Height
3 3/8 in

Details

Material of Construction
stainless steel
Type
Linear
Color/Finish
Satin Nickel
Grid Material
304 Stainless Steel
Connection
No-Hub
Drain Material
Stainless Steel
Color - Drains
Silver
Ligature Resistant
Yes
Standards
ADA compliant
Item
Shower Drain
Lid
Cover
Connection - Drains
No Hub
Shape - Drains
Linear
Includes
Flashing Flange, Shield
Color
Silver
Grate Surface Type
Slotted
Flow Rate
7 gpm
ADA Compliant
Yes
Load Capacity
2,000 lb
Resistance Properties
Ligature Resistant
Drain Style
Rectangular
Includes Grate
Yes
Product Type
Shower Drain
Grate Material
Stainless Steel
Grate Finish
Satin
Connection Type
No Hub
Grate Color
Silver
Basin Finish
Satin
Load Class
A

Description

Shower Drain, Connection Thread Type Not Applicable, Flange Diameter 1 1/2 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Inside Diameter 2 in, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Flashing Flange, Shield, Connection Type No Hub, Ligature Resistant Ligature-Resistant, Body Height 3 3/8 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.