Zoro Homepage

Linear Shower Drain, stainless steel, 2", No-Hub

  • Mfr # WHLD-36-F

  • Zoro # G7760028


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Type
Linear
Color/Finish
Satin Nickel
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHLD-36-F
Zoro #
G7760028
UPC #
883232477419
Country of Origin
Mexico

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
3-5/16"
Length (In.)
36"
Overall Diameter
5-1/4"
Pipe Dia. - Drains
2 in
Length - Drains
36 7/8 in
Overall Dia. (In.)
5-1/4
Flange Diameter
1 1/2 in
Pipe Outside Diameter
2 in
Overall Height
3 3/8 in
Body Height
3 3/8 in
Pipe Inside Diameter
2 in
Overall Width
38 7/8 in
Overall Length
36 in

Details

Material of Construction
stainless steel
Type
Linear
Color/Finish
Satin Nickel
Grid Material
304 Stainless Steel
Connection
No-Hub
Color - Drains
Silver
Lid
Cover
Includes
Flashing Flange, Shield
Standards
ADA compliant
Ligature Resistant
Yes
Item
Shower Drain
Shape - Drains
Linear
Drain Material
Stainless Steel
Connection - Drains
No Hub
Color
Silver
Flow Rate
7 gpm
Connection Type
No Hub
Grate Surface Type
Slotted
Resistance Properties
Ligature Resistant
Grate Finish
Satin
Grate Material
Stainless Steel
Load Capacity
2,000 lb
Basin Finish
Satin
Load Class
A
Includes Grate
Yes
Grate Color
Silver
Drain Style
Rectangular
ADA Compliant
Yes
Product Type
Shower Drain

Description

Shower Drain, Connection Thread Type Not Applicable, Flange Diameter 1 1/2 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Inside Diameter 2 in, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Flashing Flange, Shield, Connection Type No Hub, Ligature Resistant Ligature-Resistant, Body Height 3 3/8 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.