Zoro Homepage

Linear Shower Drain, stainless steel, 2", No-Hub

  • Mfr # WHLD-60-F

  • Zoro # G7759930


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Type
Linear
Color/Finish
Satin Nickel
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHLD-60-F
Zoro #
G7759930
UPC #
883232477433
Country of Origin
Mexico

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
3-5/16"
Length (In.)
60"
Length - Drains
60 7/8 in
Overall Diameter
5-1/4"
Overall Dia. (In.)
5-1/4
Pipe Dia. - Drains
2 in
Flange Diameter
1 1/2 in
Pipe Inside Diameter
2 in
Overall Length
60 in
Overall Width
62 7/8 in
Body Height
3 3/8 in
Pipe Outside Diameter
2 in
Overall Height
3 3/8 in

Details

Material of Construction
stainless steel
Type
Linear
Color/Finish
Satin Nickel
Grid Material
304 Stainless Steel
Connection
No-Hub
Shape - Drains
Linear
Color - Drains
Silver
Ligature Resistant
Yes
Connection - Drains
No Hub
Includes
Flashing Flange, Shield
Drain Material
Stainless Steel
Item
Shower Drain
Standards
ADA compliant
Lid
Cover
Color
Silver
Resistance Properties
Ligature Resistant
Flow Rate
7 gpm
Grate Finish
Satin
ADA Compliant
Yes
Load Class
A
Grate Color
Silver
Product Type
Shower Drain
Load Capacity
2,000 lb
Basin Finish
Satin
Grate Surface Type
Slotted
Includes Grate
Yes
Connection Type
No Hub
Grate Material
Stainless Steel
Drain Style
Rectangular

Description

Shower Drain, Connection Thread Type Not Applicable, Flange Diameter 1 1/2 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Inside Diameter 2 in, Pipe Outside Diameter 2 in, Drain Material Stainless Steel, Includes Flashing Flange, Shield, Connection Type No Hub, Ligature Resistant Ligature-Resistant, Body Height 3 3/8 in, Product Type Shower Drain, Drain Style Rectangular, Grate Material Stainless Steel, Grate Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.