Zoro Homepage

Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome

  • Mfr # WH3373-PPZ

  • Zoro # G4997343


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
2"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3373-PPZ
Zoro #
G4997343
UPC #
883232437741
Country of Origin
United States

Dimensions

Height
2-1/4"
Connection Size
1/2" NPS
Spout Length
2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Max. Installation Surface Thickness
1 in
Hose Length
6"
Spout Height - Maximum
2 in
For Surface Thickness - Maximum
1 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
2"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.7 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
1
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Shower Spray
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Spray
Includes
AC transformer, Escutcheon panel, metering, non-hold open type Acorn Air-Control valve
Faucet Spout
Rigid
Drain Type
None
Ligature Resistant
Yes
Faucet Handle Type
Metering
Commercial / Residential
Commercial
Temp. Control
No
Power Source
Plug-In
ADA Compliance
Not ADA Compliant
Standards
UPC
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Valve Type
Compression
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Spray
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Connection
1/2" NPS
Item
Bathroom Sensor Faucet
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 1/2 in diameter holes on 4 in centerset. Conical faucet is chrome plated brass and provides vandal and suicide resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Valve is metering with non-hold open feature with a timing range is 0-100 seconds. Valve includes a 0.7 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. Faucet escutcheon is fabricated from 14 gauge, type 304 stainless steel with a satin finish.
Type
Single Temp
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Stainless Steel
Max. Mounting Hole Center Distance
2 in
Faucet Body Material
Brass
Water Inlet Connection Type
Male NPT
Series
WH3373
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Manual
Material of Construction
Stainless Steel
Application
Medical
Outlet Type
Shower Spray
Time Out
100 sec
Warranty
1 yr
Includes Transformer
Transformer Included
Water Supply Type
Single Tempered Line
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Gender
Male
Flow Type
Spray
For Location
Bathroom
CEC Compliance
CEC Compliant
Product Type
Manual Faucet
Spout Shape
Cone
Number of Mounting Holes
2
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
2 in
Ligature Resistance
Ligature-Resistant
Flow Rate - Maximum
0.7 gpm
Inlet Connection Type
NPT

Description

Ligature Resistant Faucet, Faucet Operation Metering, Number of Handles 1, Handle Type Push Button, Connection 1/2 In. NPS, 0.7 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Stainless Steel, Faucet Spout Rigid, ADA Compliant No, Drain Type None, Mounting Type Deck, Voltage 9VAC, Valve Type Electronic, Finish Stainless/Chrome, Flow Outlet Type Shower Spray, Temp. Control Single Temp, Manufacturers Warranty Length 1 yr., Standards ADA Compliant, Commercial

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.