Zoro Homepage

Metering 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet

  • Mfr # WH3376

  • Zoro # G5118799


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3376
Zoro #
G5118799
UPC #
883232486725
Country of Origin
Mexico

Dimensions

Spout Length
2 in
Height
3"
Manufacturers Warranty Length
1 yr
Overall Height
2 in
Max. Installation Surface Thickness
1 in
Water Inlet Connection Size
1/2 in
Spout Height
2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
3 in
Overall Width
6 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.35 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Flow Outlet Type
Vandal Resistant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Not ADA Compliant
Standards
UPC
Residential / Commercial
Commercial
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
Metering
Commercial / Residential
Commercial
Item
Ligature Resistant Bathroom Faucet
CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Spray
Mounting Type - Faucet
Deck
Valve Type
Metering
Power Source
Pneumatic
Replacement Cartridge
None
Vandal Resistant Features
Vandal Resistant Handles
Faucet Finish
Chrome
Ligature Resistant
Yes
Flow Outlet Type (Faucet)
Spray
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
No
Connection
1/2" NPS
Material
303 Stainless Steel
Series
WH3376
Valve Type - Faucets
Flow Control Valve
Faucet Activation
Manual
Faucet Body Material
Brass
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Stainless Steel
Water Inlet Connection Type
Male NPT
Max. Mounting Hole Center Distance
2 in
Spout Reach
2 in
Application
Commercial
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
4 in
CEC Compliance
CEC Compliant
Time Out
60 sec
Number of Mounting Holes
2
Flow Type
Spray
Operation Method
Manual
Pressure - Maximum
100 psi
Ligature Resistance
Ligature-Resistant
Spout Shape
Cone
Mounting Hole Center-to-Center Distance - Maximum
2 in
Temperature - Maximum
105 Degrees F
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Warranty
1 yr
Flow Rate - Maximum
0.35 gpm
Vandal Resistance
Vandal-Resistant Handle
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
None
Spout Style
Fixed
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line
Time Out - Minimum
0 sec
For Water Temperature
Hot/Cold

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.