Zoro Homepage
This item is Discontinued.
Bestcare Metering 8" Mount, 3 Hole Bathroom Faucet, Chrome WH3373-WSF-SO

Metering 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # WH3373-WSF-SO
  • Zoro # G9969531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3373-WSF-SO
Zoro #
G9969531
UPC #
883232440499
Country of Origin
United States

Dimensions

Height
2"
Spout Length
2 in
Manufacturers Warranty Length
1 yr
Overall Height
2"
Spout Height
2 in
Max. Installation Surface Thickness
1 1/4 in
Water Inlet Connection Size
1/2 in

Details

Faucet Operation
Metering
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.7 gpm
Faucet Spout Shape
Cone
Handle Material
Brass
Number of Handles
0
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Shower Spray
Faucet Handle Type
Metering
Includes
Metering, Non-hold Open Type Acorn Air-Control valve; AC transformer
Residential / Commercial
Commercial
Faucet Finish
Chrome
Compliance
UPC (Green)
Replacement Cartridge
None
ADA Compliance
Yes
Drain Type
None
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Spray
Flow Outlet Type - Faucet
Spray
Standards
UPC
Faucet Spout
Conical
Mounting Type - Faucet
Deck
Ligature Resistant
Yes
Connection
1/2" NPS
Item
Bathroom Faucet
Power Source
Plug-In
Temp. Control
No
Commercial / Residential
Commercial
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 6 in or 8 in centerset. Conical faucet is chrome plated brass and provides vandal and suicide resistance. Valve is an electronic valve with sensor operation. Valve includes 9V DC Sensor that will keep the solenoid open, allowing water to flow until the object is removed from sensor range. If an object is positioned in a manner that it is under constant detection the sensor will turn off the solenoid after 30-90 seconds. A 120V AC/9V DC plug-in transformer. Assembly includes a 0.5 gpm flow control, 9V DC sensor and faucet connections.
Sensor Range
2 in to 10 in
Material
303 Stainless Steel
Faucet Body Material
Brass
Faucet Activation
Motion Sensor
Temperature Control
No
Series
WH3373
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Stainless Steel
Valve Type - Faucets
Solenoid Valve
Water Inlet Connection Type
Male NPT

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.