Metering 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated

  • Mfr # WH3376-WSF

  • Zoro # G5089502


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH3376-WSF
Zoro #
G5089502
UPC #
883232486992
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Spout Length
2 in
Height
3"
Overall Height
2 in
Spout Height
2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 1/4 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
3 in
For Mounting Hole Diameter - Minimum
1 5/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
6 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.7 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Vandal Resistant
Connection
1/2" NPS
Flow Outlet Type - Faucet
Spray
Ligature Resistant
Yes
Faucet Handle Type
Metering
Item
Ligature Resistant Bathroom Faucet
Flow Outlet Type (Faucet)
Spray
ADA Compliance
Not ADA Compliant
Faucet Type
Bathroom Sink Faucet
Residential / Commercial
Commercial
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temp. Control
No
Mounting Type - Faucet
Deck
Commercial / Residential
Commercial
Standards
UPC
Vandal Resistant Features
Vandal Resistant Spray Nozzle; Vandal Resistant Push Buttons
Power Source
Pneumatic
Valve Type
Metering
CEC Compliant
CEC Compliant
Replacement Cartridge
None
Material
Brass
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Series
WH3376
Valve Type - Faucets
Flow Control Valve
Water Inlet Connection Type
Male NPT
Faucet Handle Material
Stainless Steel
Application
Commercial
Spout Reach
2 in
Pressure - Maximum
100 psi
Ligature Resistance
Ligature-Resistant
Product Type
Faucet
Warranty
1 yr
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Gender
Male
Number of Mounting Holes
3
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Time Out
60 sec
Flow Rate - Maximum
0.7 gpm
Compatible Cartridge Manufacturer Part Number
None
Spout Shape
Cone
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Spray
Inlet Connection Type
NPT
CEC Compliance
CEC Compliant
Temperature - Maximum
105 Degrees F
For Location
Bathroom
Spout Style
Fixed
Time Out - Minimum
0 sec
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.