Metering 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Satin

  • Mfr # WH3377-8IN

  • Zoro # G5089749


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3377-8IN
Zoro #
G5089749
UPC #
883232487487
Country of Origin
Mexico

Dimensions

Spout Length
2 in
Manufacturers Warranty Length
1 yr
Height
3"
Overall Height
2 in
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Max. Installation Surface Thickness
1 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
3 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Overall Width
6 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.35 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Flow Outlet Type
Vandal Resistant
Mounting Type - Faucet
Deck
Battery Charger CEC Compliant
CEC Compliant
Standards
UPC
Ligature Resistant
Yes
Valve Type
Metering
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Not ADA Compliant
Temp. Control
No
Vandal Resistant Features
Vandal Resistant Handles
Connection
1/2" NPS
CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Item
Ligature Resistant Bathroom Faucet
Replacement Cartridge
None
Flow Outlet Type (Faucet)
Spray
Flow Outlet Type - Faucet
Spray
Faucet Handle Type
Metering
Commercial / Residential
Commercial
Power Source
Pneumatic
Faucet Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Material
303 Stainless Steel
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Brass
Faucet Handle Material
Stainless Steel
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Male NPT
Series
WH3377
Valve Type - Faucets
Flow Control Valve
Spout Reach
2 in
Application
Commercial
Flow Type
Spray
Flow Rate - Maximum
0.35 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Time Out
60 sec
Inlet Connection Type
NPT
Temperature - Maximum
105 Degrees F
Ligature Resistance
Ligature-Resistant
Operation Method
Manual
Number of Mounting Holes
3
Legend Text
Cold, Hot
Vandal Resistance
Vandal-Resistant Handle
Spout Shape
Cone
Warranty
1 yr
Pressure - Maximum
100 psi
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
Inlet Connection Gender
Male
Mounting Hole Center-to-Center Distance - Minimum
8 in
CEC Compliance
CEC Compliant
Product Type
Faucet
For Water Temperature
Hot/Cold
Spout Style
Fixed
Time Out - Minimum
0 sec
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.