Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror

  • Mfr # WHD-MR-EG10

  • Zoro # G922436649


product price: $1,980.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHD-MR-EG10
Zoro #
G922436649
UPC #
883232717072
Country of Origin
Mexico

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Frame Finish Blanco Gloss, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification 1X, Overall Diameter Not Applicable, Features Designed to Create a Peaceful, Well-Balanced Environment, Frame Material Corterra(R), Resistance Properties Ligature-Resistant, Standards UL Greenguard, Thickness 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.