Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Dispenser, (1) Box, White

  • Mfr # WH1846FA

  • Zoro # G6104235


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Perforated Roll
Product Series
BestCare
Dispenser Material
304 Stainless steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1846FA
Zoro #
G6104235
UPC #
883232420118
Country of Origin
United States

Dimensions

Width (In.)
18-1/4
Depth (In.)
4
Height (In.)
10
Dispenser Width
18 1/8 in
Dispenser Depth
4 in
Paper Towel Width
11 in
Dispenser Height
10 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Perforated Roll
Product Series
BestCare
Dispenser Material
304 Stainless steel
Color
White
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Includes
Tamper Resistant Screw, Wall Anchor
Capacity
(1) Roll
Material
304 Stainless steel
Finish
Enviro-Glaze
Dispenser Mounting
Wall
Features
Auto-Release Pins (Hooks)
Ply
1
Warranty
1 yr
Sublease Requirement
Sublease Not Required
Dispenser Color
White
Includes Batteries
No
ADA Compliance
No
Compatible Mfg. Model Number
WH1846FA-SS
Ligature Resistant
Yes
Batteries Required
No

Description

Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, BestCare(R), Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 11 in, White, Finish Enviro-Glaze, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 10 in, Dispenser Width 18 1/8 in, Dispenser Depth 4 in, Compatible Mfg. Model Number WH1846FA-SS, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance No, Batteries Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.