Zoro Homepage

Piezo, 9.0VDC, 4-3/4" L

  • Mfr # 0709-066-001

  • Zoro # G8261428


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
WH3374-PPZ, WH3374-PPZ-8IN, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN, WH3378-HC, WH3378-HC-PPZ, WH3378-HC-PPZ-BAT
Fits Brand
BestCare
Voltage
9.0 V DC
Includes
Programmable Piezo Switch, C Etch, Universal Plug (Male), (2) Circuit Red, Universal Cap (Female), Universal (4) Pin (Male)
Body Material
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0709-066-001
Zoro #
G8261428
UPC #
883232707004
Country of Origin
United States

Dimensions

Length (In.)
4-3/4
Overall Length
4 3/4 in

Details

For Use With Mfr. Model Number
WH3374-PPZ, WH3374-PPZ-8IN, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN, WH3378-HC, WH3378-HC-PPZ, WH3378-HC-PPZ-BAT
Item
Piezo
Fits Brand
BestCare
Voltage
9.0 V DC
Includes
Programmable Piezo Switch, C Etch, Universal Plug (Male), (2) Circuit Red, Universal Cap (Female), Universal (4) Pin (Male)
Body Material
Wire
Compatible Manufacturer Part Number
WH3374-PPZ, WH3374-PPZ-8IN, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN, WH3378-HC, WH3378-HC-PPZ, WH3378-HC-PPZ-BAT
Product Type
Piezo
Input Power
DC
Compatible Series
1420, 1652, 1953, LR1652, WH3374, WH3377, WH3378
Compatible Brand
BestCare

Description

Piezo,9.0VDC,4-3/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.