Zoro Homepage

Push Button Bathroom Faucet, 4 in Mount, Chrome

  • Mfr # WH3378-HC-PPZ-BAT

  • Zoro # G3563705


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4 in
Finish
Chrome
Handle Type
Push Button
Handle Material
Stainless Steel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3378-HC-PPZ-BAT
Zoro #
G3563705
UPC #
883232495185
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Height
3 3/4 in
Overall Width
6 1/2 in
For Surface Thickness - Maximum
2 in
Overall Depth
3 7/8 in
Spout Outlet Height
2 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
1/4 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
3 3/4 in

Details

Mounting Hole Center to Center
4 in
Finish
Chrome
Handle Type
Push Button
Handle Material
Stainless Steel
Body Material
Brass
Voltage
6 AA Battery Box
Item
Bathroom Faucet
Water Inlet Connection Type
NPS
Spout Reach
3 3/4 in
Power Source
Battery
Valve Type
Metering
Drain Style
Drain Not Included
Standards
ANSI, ASME
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Application
Commercial
Series
WH3378
ADA Compliance
ADA Compliant
Connection
1/4 in NPS
Faucet Type
Bathroom Sink Faucet
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Electronic
Max. Mounting Hole Center Distance
4 in
Vandal Resistance
Vandal-Resistant Hardware
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
NPS
Number of Mounting Holes
3
Operation Method
Manual
For Location
Bathroom
Legend Text
Cold, Hot
Time Out
60 sec
Ligature Resistance
Yes
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Type
Non-Aerated
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature - Maximum
105 Degrees F
Includes Drain
Drain Not Included
Pressure - Maximum
100 psi
Spout Shape
Angled Straight
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Time Out - Minimum
0 sec
Spout Style
Fixed
Installation Type
Deck

Description

Item Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.