Zoro Homepage

Round Floor Drain, Nickel Bronze/Cast Iron, 2", No-Hub

  • Mfr # WHFD-6RD-2NH

  • Zoro # G7759897


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze/Cast Iron
Type
Round
Color/Finish
Silver/Satin
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHFD-6RD-2NH
Zoro #
G7759897
UPC #
883232475187
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
6-1/4"
Length (In.)
9 in
Overall Diameter
9 in
Overall Dia. (In.)
9
Pipe Dia. - Drains
2 in
Height - Drains
6 1/4 in
Pipe Outside Diameter
2 3/8 in
Overall Height
6 1/4 in
Body Height
5 5/8 in
Nominal Pipe Size
2 in
Pipe Inside Diameter
2 3/8 in
Body Diameter
9 in

Details

Material of Construction
Nickel Bronze/Cast Iron
Type
Round
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Connection
No-Hub
Item
Floor Drain
Includes
Ligature Resistant Baffle, Vandal Resistant screws
Material of Construction - Drains
Cast Iron, Nickel Bronze
Color - Drains
Silver
Shape - Drains
Round
Connection - Drains
No Hub
Drain Material
Stainless Steel
Lid
Slotted
Ligature Resistant
Yes
Color
Silver
Product Type
Floor Drain
Flow Rate
7 gpm
Drain Style
Round
Strainer Material
Nickel Bronze
Includes Grate
Yes
Grate Color
Silver
Connection Type
No Hub
Drain Stopper Type
None
Grate Finish
Satin
Resistance Properties
Ligature Resistant
Load Class
A
Grate Material
Nickel Bronze
ADA Compliant
Yes
Includes Strainer
Yes
Grate Surface Type
Slotted
Basin Finish
Duco Coated
Load Capacity
2,000 lb

Description

Floor Drain, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Inside Diameter 2 3/8 in, Pipe Outside Diameter 2 3/8 in, Strainer Material Nickel Bronze, Drain Material Stainless Steel, Includes Ligature Resistant Baffle, Vandal Resistant Screws, Connection Type No Hub, Ligature Resistant Ligature-Resistant, Body Height 5 5/8 in, Product Type Floor Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.