Zoro Homepage

Round Grate, Nickel Bronze, No-Hub, 6 in

  • Mfr # WHDG-6RD

  • Zoro # G7759949


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Height (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHDG-6RD
Zoro #
G7759949
UPC #
883232475262
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Length (In.)
5"
Overall Dia. (In.)
5
Overall Diameter
6 in
Height
2 1/4 in
Size
6 in
Overall Height
3/4 in

Details

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Connection
No-Hub
Includes
Ligature Resistant Baffle, Vandal Resistant screws
Connection - Drains
No Hub
Color - Drains
Bronze
Material of Construction - Drains
Stainless Steel
Drain Material
304 Stainless Steel
Ligature Resistant
Yes
For Use With
6 in Round Floor Drains
Item
Grate
Lid
Slotted
Color
Bronze
Material
Nickel Bronze
Product Type
Grate
Shape
Round
Finish
Satin
Grate Surface Type
Radial
Drain Style
Round
ADA Compliant
Yes
Resistance Properties
Ligature Resistant, Vandal Resistant
For Use with Drain Type
Floor Drain
Installation Type
No Hub
Load Capacity
2,000 lb

Description

Grate, Product Type Grate, Overall Diameter 6 in, Material Nickel Bronze, Finish Satin, Installation Type No Hub, Color Bronze, Grate Surface Type Radial, Shape Round, Includes Ligature Resistant Baffle, Vandal Resistant screws, Load Capacity 2,000 lb, ADA Compliant Yes, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Resistance Properties Ligature Resistant, Vandal Resistant, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.