Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Grate, Nickel Bronze, No-Hub

  • Mfr # WHDG-5RD

  • Zoro # G7759851


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Height (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHDG-5RD
Zoro #
G7759851
UPC #
883232475248
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Length (In.)
5 in
Overall Diameter
5 in
Overall Dia. (In.)
5
Height
2 1/4 in
Overall Height
3/4 in

Details

Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Connection
No-Hub
Material of Construction - Drains
Nickel Bronze
For Use With
5 in Round Floor Drains
Ligature Resistant
Yes
Drain Material
304 Stainless Steel
Connection - Drains
No Hub
Color - Drains
Bronze
Lid
Slotted
Item
Grate
Includes
Ligature Resistant Baffle, Vandal Resistant screws
Material
Nickel Bronze
Color
Bronze
Product Type
Grate
Shape
Round
Drain Style
Round
Installation Type
No Hub
Finish
Satin
For Use with Drain Type
Floor Drain
Load Capacity
2,000 lb
Resistance Properties
Ligature Resistant, Vandal Resistant
Grate Surface Type
Radial
ADA Compliant
Yes

Description

Grate, Product Type Grate, Overall Diameter 5 in, Material Nickel Bronze, Finish Satin, Installation Type No Hub, Color Silver, Grate Surface Type Radial, Shape Round, Includes 5/32 in Hex Bit for Center Reject Pin, Vandal Resistant Screws, Load Capacity 2,000 lb, ADA Compliant ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number WHFD-5RD-2NH, Standards Recyclable Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.