Zoro Homepage

Security Hook, 1 Hook, 7/8In D, EnviroGlaze

  • Mfr # WH1830-SLPT

  • Zoro # G6156324


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Hooks
1
Overall Height
5-1/8"
Mounting
Wall
Finish
Enviro-Glaze
Overall Depth
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1830-SLPT
Zoro #
G6156324
UPC #
883232412540
Country of Origin
Mexico

Dimensions

Overall Height
5-1/8"
Overall Depth
7/8"
Overall Width
5-1/8"

Details

Item
Security Hook
Number of Hooks
1
Mounting
Wall
Finish
Enviro-Glaze
Material
Stainless Steel
Includes
Tamper Resistant Screw, Wall Anchor
Weight Capacity
20 lb.
Features
Auto-Release Hook is Tested to Hold a Minimum of 20 lb. and Release at 40 lb. or Greater. Antiligature.
Mounting Type
Wall Mounted
Standards
UL Listed
Product Type
Bathroom Security Hook
Base Shape
Rectangular
Mounting Style
Front Access
Resistance Properties
Tamper Resistant
Release Point
40 lb
Style Number - MERCH
Ligature Resistant
Includes Mounting Hardware
Yes

Description

Ligature-Resistant Hook, Base Diameter Not Applicable, Finish Enviro-Glaze, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 7/8 in, Overall Height 5 1/8 in, Overall Width 5 1/8 in, Release Point 40 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Anti-Ligature, Auto-Release Hooks, Includes Tamper Resistant Screw, Wall Anchor, Product Type Bathroom Security Hook, Resistance Properties Tamper-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.