Zoro Homepage

Security Shelf, Enviro-Glaze, 8x19x4In

  • Mfr # WH1820FA

  • Zoro # G6177114


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8"
Color
White
Number of Shelves
1
Finish
Enviro-Glaze
Overall Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1820FA
Zoro #
G6177114
UPC #
883232407331
Country of Origin
United States

Dimensions

Overall Height
8"
Overall Length
19"
Overall Depth
4"
Overall Width
19 in

Details

Item
Security Shelf
Color
White
Number of Shelves
1
Finish
Enviro-Glaze
Material
304 Stainless steel
Features
Antiligature
Ligature Resistant
Yes
Mounting Type
Recessed Mount
ADA Compliant
No
Product Type
Bathroom Shelf
Includes Mounting Hardware
Yes
Center to Center Hole Distance
14 1/2 in
Resistance Properties
Ligature Resistant

Description

Security Shelf, Product Type Recessed Shelf, Mounting Type Recessed, Overall Height 8 in, Overall Width 19 in, Overall Depth 4 in, Material Stainless Steel, Finish Powder Coated, Weight Capacity Not Applicable, Center to Center Hole Distance 14 1/2 in, ADA Compliant No, Includes Mounting Hardware Yes, Color White, Features Anti-Ligature, Resistance Properties Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.