Zoro Homepage

Sensor 4 in Mount, Bathroom Faucet

  • Mfr # WH3375-HC-SO

  • Zoro # G3563330


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Height
3 3/4 in
Application
Medical
Finish
Chrome
Manufacturers Warranty Length
1 yr
Sensor Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3375-HC-SO
Zoro #
G3563330
UPC #
883232495147
Country of Origin
United States

Dimensions

Height
3 3/4 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/4 in
Max. Installation Surface Thickness
2 in
For Surface Thickness - Maximum
2 in
For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
1/4 in
Spout Height - Maximum
3 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
2 1/2 in
Overall Width
6 1/2 in

Description

Bathroom Faucet,0.5 gpm Flow Rate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.