Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # WH3376-PPZ

  • Zoro # G5089520


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3376-PPZ
Zoro #
G5089520
UPC #
883232487432
Country of Origin
United States

Dimensions

Spout Length
2 in
Height
3"
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Max. Installation Surface Thickness
1 in
Overall Width
6 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Spout Height - Maximum
2 in
For Surface Thickness - Maximum
1 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.35 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Vandal Resistant Aerator
Item
Bathroom Sensor Faucet
Drain Type
None
Connection
1/2" NPS
Vandal Resistant Features
Vandal Resistant Flow Nozzle
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
Ligature Resistant
Yes
Replacement Cartridge
None
Flow Outlet Type - Faucet
Spray
Faucet Handle Type
Metering
Commercial / Residential
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Spray
Faucet Type
Bathroom Sink Faucet
Power Source
Plug-In
ADA Compliance
Not ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Includes
120V AC Transformer, Escutcheon, Push Button Sleeve
Temp. Control
No
Standards
UPC
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 4 in centerset. Conical faucet is 303 stainless steel and provides vandal and suicide resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 120V AC/9V DC plug-in transformer is provided.
Material
303 Stainless Steel
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Manual
Max. Mounting Hole Center Distance
2 in
Faucet Body Material
Brass
Water Inlet Connection Type
Male NPT
Series
WH3376
Faucet Handle Material
Stainless Steel
Spout Reach
2 1/4 in
Application
Medical
Ligature Resistance
Ligature-Resistant
CEC Compliance
CEC Compliant
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Maximum
2 in
Includes Handle
Handle Not Included
Temperature - Maximum
105 Degrees F
Pressure - Maximum
100 psi
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
2
Flow Rate - Maximum
0.35 gpm
For Location
Bathroom
Inlet Connection Type
NPT
Product Type
Manual Faucet
Flow Type
Spray
Time Out
8 sec
Includes Transformer
Transformer Included
Compatible Cartridge Manufacturer Part Number
None
Water Supply Type
Single Tempered Line
Spout Shape
Cone
Inlet Connection Gender
Male
Operation Method
Manual
Spout Style
Fixed
Mounting Hole Center-to-Center Distance - Minimum
4 in

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 1, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.35 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Electronic, Plug in Tranformer, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray, Temp. Control No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.