Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # WH3376-WSF-PPZ-BAT

  • Zoro # G5089721


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3376-WSF-PPZ-BAT
Zoro #
G5089721
UPC #
883232486978
Country of Origin
United States

Dimensions

Height
3"
Manufacturers Warranty Length
1 yr
Spout Length
2 in
Max. Installation Surface Thickness
1 1/4 in
Spout Height
2 in
Water Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
2 in
Overall Width
2 3/8 in
For Surface Thickness - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.7 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Ligature Resistant
Item
Bathroom Sensor Faucet
Flow Outlet Type (Faucet)
Spray
Commercial / Residential
Commercial
Power Source
Battery
Includes
Air Control Valve, Push Button Sleeve
ADA Compliance
Not ADA Compliant
Connection
1/2" NPS
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Spray
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Drain Type
None
Vandal Resistant Features
Vandal Resistant Spray Nozzle
Standards
UPC
Replacement Cartridge
None
Faucet Finish
Chrome
Faucet Handle Type
Metering
Ligature Resistant
Yes
Temp. Control
No
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 6 in or 8 in centerset. Faucet body is chrome plated brass, includes a multi-stream, non-aerated spray nozzle insert and provides vandal and Ligature Resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 9V DC, 6 AAA Battery Box provided.
Material
Brass
Temperature Control
Non-Adjustable Temperature
Series
WH3376
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Stainless Steel
Faucet Activation
Manual
Faucet Body Material
Brass
Water Inlet Connection Type
Male NPT
Valve Type - Faucets
Solenoid Valve
Battery Type
AA
Spout Reach
2 3/8 in
Application
Medical
Flow Rate - Maximum
0.7 gpm
Includes Transformer
Transformer Included
Ligature Resistance
Ligature-Resistant
Warranty
1 yr
Water Supply Type
Hot and Cold Lines
CEC Compliance
CEC Compliant
Includes Handle
Handle Not Included
Pressure - Maximum
100 psi
Flow Type
Spray
Time Out
100 sec
Number of Mounting Holes
3
Spout Style
Fixed
Inlet Connection Gender
Male
Includes Batteries
Batteries Not Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
No Index
Mounting Hole Center-to-Center Distance - Minimum
6 in
Product Type
Manual Faucet
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Temperature - Maximum
105 Degrees F
Inlet Connection Type
NPT
Compatible Cartridge Manufacturer Part Number
None
Operation Method
Manual
For Location
Bathroom
Spout Shape
Cone

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 1, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.70 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 6 In. to 8 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray, Temp. Control No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.