Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # WH3377-WSF-PPZ

  • Zoro # G5118780


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3377-WSF-PPZ
Zoro #
G5118780
UPC #
883232486855
Country of Origin
United States

Dimensions

Spout Length
2 in
Height
3"
Manufacturers Warranty Length
1 yr
Max. Installation Surface Thickness
1 1/4 in
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Spout Height - Maximum
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
For Surface Thickness - Maximum
1 1/4 in
Spout Outlet Height
2 in
Inlet Connection Size
1/2 in
Overall Width
2 3/8 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.35 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Vandal Resistant
Item
Bathroom Sensor Faucet
Residential / Commercial
Commercial
Commercial / Residential
Commercial
ADA Compliance
Not ADA Compliant
Standards
UPC
Power Source
Plug-In
Includes
120V AC Transformer, Air Control Valve, Push Button Sleeve
Connection
1/2" NPS
Temp. Control
No
Flow Outlet Type (Faucet)
Spray
Battery Charger CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Spray Nozzle
Mounting Type - Faucet
Deck
Ligature Resistant
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Handle Type
Metering
CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type - Faucet
Spray
Replacement Cartridge
None
Faucet Finish
Chrome
Drain Type
None
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 6 in or 8 in centerset. Faucet body is chrome plated brass, includes a multi-stream, non-aerated spray nozzle insert and provides vandal and Ligature Resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 120V AC/9V DC plug-in transformer.
Material
Brass
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Male NPT
Series
WH3377
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Stainless Steel
Faucet Activation
Manual
Faucet Body Material
Brass
Valve Type - Faucets
Solenoid Valve
Spout Reach
2 3/8 in
Application
Medical
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Flow Type
Spray
For Location
Bathroom
Pressure - Maximum
100 psi
Includes Transformer
Transformer Included
Compatible Cartridge Manufacturer Part Number
None
Spout Shape
Cone
Legend Style
No Index
Number of Mounting Holes
3
Ligature Resistance
Ligature-Resistant
Warranty
1 yr
Water Supply Type
Hot and Cold Lines
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
6 in
Temperature - Maximum
105 Degrees F
Spout Style
Fixed
Temperature Control Method
Mixing Valve Not Included
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Time Out
100 sec
Product Type
Manual Faucet
Vandal Resistance
Vandal-Resistant Outlet
Includes Handle
Handle Not Included
Flow Rate - Maximum
0.35 gpm

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 2, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.70 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 6 In. to 8 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Electronic, Plug in Tranformer, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.