Zoro Homepage

Shower System, 1.60 gpm, SS, Brass, 1/2" NPT

  • Mfr # WH538-CTS-DIV

  • Zoro # G7759915


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Standards
ASSE 1016
Shower Head Type
Wall Mounted
Material of Construction
Brass, Stainless Steel
Connection
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH538-CTS-DIV
Zoro #
G7759915
UPC #
883232464075
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
1 in
Shower Connection Size
1/2 in
Tub Spout Connection Size
1/2 in

Description

Shower System, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Faucet Handle Type 3-Wing Canopy, Fixed Showerhead Flow Rate 1.6 gpm, Fixed Showerhead Width 1 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 2, BestCare, WH538 Series, Shower Connection Type NPT, Shower Valve Type Diverter, Showerhead Function Single, Showerhead Shape Conical, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.