Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Grate, Nickel Bronze, No-Hub

  • Mfr # WHDG-5SQ

  • Zoro # G7759985


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Square
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Height (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHDG-5SQ
Zoro #
G7759985
UPC #
883232475231
Country of Origin
United States

Dimensions

Height (In.)
2 1/4 in
Length (In.)
6 in
Overall Diameter
6"
Overall Dia. (In.)
6
Height
2 1/4 in
Overall Height
3/4 in
Overall Width
5 in
Overall Length
5 in

Details

Material of Construction
Nickel Bronze
Type
Square
Color/Finish
Silver/Satin
Grid Material
304 Stainless Steel
Connection
No-Hub
Item
Grate
Material of Construction - Drains
Nickel Bronze
Lid
Slotted
Ligature Resistant
Yes
For Use With
6 in Square Floor Drains
Connection - Drains
No Hub
Drain Material
304 Stainless Steel
Includes
Ligature Resistant Baffle, Vandal Resistant screws
Color - Drains
Bronze
Color
Bronze
Material
Nickel Bronze
Product Type
Grate
For Use with Drain Type
Floor Drain
Load Capacity
2,000 lb
Drain Style
Square
Shape
Square
Resistance Properties
Ligature Resistant, Vandal Resistant
Installation Type
No Hub
ADA Compliant
Yes
Finish
Satin
Grate Surface Type
Radial

Description

Grate, Product Type Grate, Overall Width 5 in, Overall Length 5 in, Overall Diameter Not Applicable, Material Nickel Bronze, Finish Satin, Installation Type No Hub, Color Silver, Grate Surface Type Radial, Shape Square, Includes 5/32 in Hex Bit for Center Reject Pin, Vandal Resistant Screws, Load Capacity 2,000 lb, ADA Compliant ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Square, Compatible with Manufacturer Model Number WHFD-5SQ-2NH

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.