Bestcare
Surface, Chrome, White
Mfr # WH458-CSH
Zoro # G6389708
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Frame, Vandal Resistant Fasteners
- Features Shower is Arranged to Be Installed on a Finished Wall and Serviced By Removing the Housing
- Flow Rate 1.6 gpm
- ADA Compliant Yes
- Finish Chrome, White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- DANCO Faucet Stem 1C-7H Central Br (15083E)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in with Side Splash NSF (HAND-SINK HS-12SS)
- ZORO SELECT 2" x 6" TOE Black Pipe Nipple Sch 80 (40910TS)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- Bestcare Showerheads and Tub Faucets