Surface, Individual Wall Shower Panel With Ligature Resistant Showerhead, Chrome, White

  • Mfr # WH458-FH-CSH

  • Zoro # G5487969


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Frame
Features
Shower is Arranged to Be Installed on a Finished Wall and Serviced By Removing the Housing
Flow Rate
1.6 gpm
ADA Compliant
ADA Compliant
Finish
Chrome, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH458-FH-CSH
Zoro #
G5487969
UPC #
883232437963
Country of Origin
United States

Dimensions

Height
42 5/8 in
Width
8 in
Depth
3 in
Face Dia.
1 in
Manufacturers Warranty Length
Lifetime
Depth (In.)
3"
Width (In.)
8
Height (In.)
42-5/8
Overall Depth
3 in
Overall Width
8 in
Overall Height
42 5/8 in
Connection Size
1/2 in

Details

Includes
Mounting Frame
Item
Shower Faucet Panel
Features
Shower is Arranged to Be Installed on a Finished Wall and Serviced By Removing the Housing
Flow Rate
1.6 gpm
ADA Compliant
ADA Compliant
Finish
Chrome, White
Shower Head Type
Wall Mounted
Connection
1/2 in
Standards
ASSE 1016, CHSC 116875, NSF61 Section 9 (1997)
Showerhead Shape
Conical
Handle Type
Lever
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Check Stop
Check Stop Not Included
Fixed Showerhead Flow Rate
1.5 gpm
Connection (In.)
1/2 NPT
Ligature Resistant
Yes
Showerhead Type
Wall Mounted
Valve Type
Pressure Balance
Includes Valve
Valve Included
Type
Surface
Includes Handheld Showerhead
Handheld Showerhead Not Included
Color/Finish
White/Chrome
Connection Type
NPT
Flow Rate (GPM)
1.6
Operating Temp.
32 Degrees to 110 Degrees F
Primary Material
Metal
Handle Finish
Chrome
CEC Compliant
Non CEC Compliant
Valve Design
Pressure Balance
Shower Valve Type
Pressure Balancing
Vandal Resistant Features
Vandal Resistant Showerhead
Max. Flow
1.6 gpm
Includes Cartridge
Cartridge Not Included
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes Trim Plate
Trim Plate Included
Material of Construction
Brass, Stainless Steel
Includes Handle
Handle Included
ADA Compliance
Yes
Includes Drain Stopper
Drain Stopper Not Included
Series
WH458
Product Type
Shower Faucet Panel
Showerhead Material
Brass
Vandal-Resistant Features
Vandal-Resistant Fasteners, Vandal-Resistant Showerhead
Ligature-Resistant
Ligature-Resistant

Description

Shower Faucet Panel, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Chrome, White, Fixed Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 2, Overall Depth 3 in, Overall Height 42 5/8 in, Overall Width 8 in, BestCare, WH458 Series, Shower Valve Type Pressure Balancing, Showerhead Shape Conical, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.