Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Seat Without Cover, Plastic, Elongated, White

  • Mfr # WH-LRSC-White

  • Zoro # G3863929


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Material
Plastic
Width
14-1/4"
Standards
Ligature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-LRSC-White
Zoro #
G3863929
UPC #
883232472674
Country of Origin
United States

Dimensions

Width
14-1/4"
Seat Height
1 1/2 in
Overall Width
14 3/4 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Plastic
Standards
Ligature Resistant
Features
Antimicrobial, High Traffic, Permanently Attached Seat
Front Type
Closed
Bolt to Seat Front
18 1/2 in
Item
Toilet Seat
Includes
Two carriage bolts, two tapered nuts with spanner key, one front set screw with 3/32" L-Hex wrench
Collection
BestCare(R)
Night Light
No
Antimicrobial
Antimicrobial
Includes Hardware
Hardware Included
ADA Compliance
No
Mounting System Type
Permanently Attached
Hinge Design
No Hinge
Fits Brand
Whitehall Ligature Resistant Toilets
For Use With Mfr. Model Number
WH2142, WH2145
For Use With
Whitehall Ligature Resistant Toilets
Removable Seat
Seat Not Removable
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included
Weight Capacity
5,000 lb

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Not Included, Color White, Hinge Material Not Applicable, Hinge Design No Hinge, Seat Height 1 1/2 in, Bolt to Seat Front 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.