Towel Shelf, Pwdr Coat, Ligature Resistant
Mfr # WH1820FA-14
Zoro # G9969495
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
304 Stainless steel
Number of Shelves
1
Overall Depth
4-1/4"
Mounting Type
Recessed Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH1820FA-14
Zoro #
G9969495
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4-1/4"
Overall Height
7-7/8"
Overall Length
16-7/8"
Overall Width
19 in
Details
Item
Towel Shelf
Finish
Powder Coated
Material
304 Stainless steel
Number of Shelves
1
Mounting Type
Recessed Mount
Number of Towel Bars
1
Features
Antiligature
Ligature Resistant
Yes
Includes
Mounting hardware
ADA Compliant
No
Product Type
Bathroom Shelf
Center to Center Hole Distance
14 1/2 in
Includes Mounting Hardware
Yes
Description
Towel Shelf, Product Type Towel Shelf, Mounting Type Recessed, Overall Height 8 in, Overall Width 19 in, Overall Depth 4 in, Material Stainless Steel, Finish Powder-Coated, Weight Capacity Not Applicable, Center to Center Hole Distance 14 1/2 in, ADA Compliant Not ADA Compliant, Includes Mounting Hardware Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.