Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall, Ligature Resistant Showerhead, Chrome, White

  • Mfr # WH538-CSH-SRCH

  • Zoro # G6389735


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Includes
ADA Compliant Ligature Resistant Tri-Lever Handle, Temperature/Pressure Balancing Valve
Features
Shower Components Are Arranged to Be Installed Onto Finished Wall and Serviced from the Front
Flow Rate
1.6 gpm
ADA Compliant
ADA Compliant
Finish
Chrome, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH538-CSH-SRCH
Zoro #
G6389735
UPC #
883232437949
Country of Origin
United States

Dimensions

Face Dia.
1 in
Manufacturers Warranty Length
Lifetime
Connection Size
1/2 in
Fixed Showerhead Width
1 in

Details

Includes
ADA Compliant Ligature Resistant Tri-Lever Handle, Temperature/Pressure Balancing Valve
Item
Shower Faucet
Features
Shower Components Are Arranged to Be Installed Onto Finished Wall and Serviced from the Front
Flow Rate
1.6 gpm
ADA Compliant
ADA Compliant
Finish
Chrome, White
Shower Head Type
Wall Mounted
Connection
1/2 in
Standards
ASSE 1016, CHSC 116875, NSF61, Section 9, 1997
Operating Temp.
32 Degrees to 110 Degrees F
Valve Design
Pressure Balance
Type
Wall
Connection (In.)
1/2 NPT
Handle Finish
Chrome
Color/Finish
White/Chrome
Primary Material
Metal
Ligature Resistant
Yes
Handle Type
Lever
Valve Type
Pressure Balance
Max. Flow
1.6 gpm
Connection Type
NPT
Flow Rate (GPM)
1.6
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material of Construction
Brass, Stainless Steel
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Showerhead Type
Wall Mounted
Includes Cartridge
Cartridge Not Included
Vandal Resistant Features
Vandal Resistant Showerhead
Fixed Showerhead Flow Rate
1.5 gpm
Includes Valve
Valve Included
Trim Finish
Chrome
Shower Valve Type
Pressure Balancing
Includes Check Stop
Check Stop Not Included
Showerhead Shape
Conical
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Includes Drain Stopper
Drain Stopper Not Included
Series
WH538
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Included
Showerhead Function
Single
Vandal-Resistant Features
Vandal-Resistant Showerhead
Showerhead Spray Pattern
Regular
Ligature-Resistant
Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Faucet Body Material Not Applicable, Faucet Handle Type Knob, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Width 1 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, BestCare, WH538 Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Shape Conical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.