Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall, Shower Valve, Chrome

  • Mfr # WHSV16

  • Zoro # G9969461


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Includes
Trim
Features
Tri-Lever Handle
Flow Rate
4.00 gpm
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHSV16
Zoro #
G9969461
UPC #
883232437208
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Size
7 in H x 5 1/2 in D
Trim Plate Depth
5 1/2 in
Trim Plate Height
1 in
Trim Plate Width
5 1/2 in

Details

Includes
Trim
Item
Shower Valve
Features
Tri-Lever Handle
Flow Rate
4.00 gpm
ADA Compliant
Yes
Finish
Chrome
Connection
1/2" NPT
Standards
ASSE 1016-2011
Type
Wall
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Flow Rate (GPM)
4
For Use With Mfr. Model Number
WH418, WH458
Material of Construction
Brass, Chrome
Ligature Resistant
Yes
For Use With
Ligature Resistant Showers
Tub and Shower Category
Shower Valves
Connection Type
NPT, Solder Inlet Connections
Includes Valve
Valve Included
Includes Cartridge
Cartridge Included
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
CEC Compliant
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Included
Compatible Mfr. Model Number
WH418, WH458
Includes Plaster Guard
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Included
Trim Finish
Chrome
Material
Brass
Color
Chrome
Product Type
Tub and Shower Valve
Compatible Product Type
Ligature Resistant Showers
Ligature-Resistant
Ligature-Resistant
Trim Plate Shape
Circle
Trim Plate Material
Stainless Steel
Compatible Series
BestCare Showers
Compatible Manufacturer Part Number
WH538 Series

Description

Tub and Shower Valve, Ligature Resistant, Connection Size 1/2 in, NPT, Solder Inlet Connections, Faucet Handle Type Knob, For Use With Ligature Resistant Showers, For Use with Series BestCare Showers, Ligature Resistant Yes, Number of Handles 1, BestCare, Not Applicable, Spout Reach Not Applicable, Trim Finish Chrome, Trim Plate Depth 5 1/2 in, Trim Plate Height 1 in, Trim Plate Material Stainless Steel, Trim Plate Width 5 1/2 in, Not Applicable, Not Applicable

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.