Waterless Urinal, ADA Wall Mount
Mfr # WH2159-EB
Zoro # G5040962
product price: $1,489.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Whitehall BestCare(R)
Urinal Mounting Style
Wall
Gallons per Flush
0
ADA Compliance
No
Flush Handle
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH2159-EB
Zoro #
G5040962
UPC #
883232455325
Country of Origin
Mexico
Dimensions
Height
21-1/2"
Width
13"
Depth
14-1/2"
Manufacturers Warranty Length
1 yr
Spud Connection Size
3/4 in
Description
Institutional Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.