Whitehall 9-7/8"H x 18"W, Paper Towel Roll Dispenser, White

  • Mfr # WH1848

  • Zoro # G9969504


product price: $389.86
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Perforated Roll
Product Series
BestCare
Core Dia.
1 5/8 in
Dispenser Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH1848
Zoro #
G9969504
UPC #
-
Country of Origin
Mexico

Dimensions

Core Dia.
1 5/8 in
Depth
4"
Width
18"
Paper Towel Width
11 in
Height
9-7/8"
Dispenser Height
9 7/8 in
Dispenser Width
18 1/8 in
Dispenser Depth
4 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Perforated Roll
Product Series
BestCare
Dispenser Material
304 Stainless steel
Color
White
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Sublease Requirement
Sublease Not Required
Material
304 Stainless steel
Ply
1
Dispenser Mounting
Wall
For Use With
Mfr. No. 28290, 2717714, 27700, 27300, 27385, 27315, 22UY43
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ligature Resistant
Yes
Hands Free
No
Proprietary/Universal
Universal
Category Type
Paper Towel Roll Dispenser
Includes
Mounting Hardware
Paper Product Series
Whitehall(TM)
Warranty
1 yr
Features
Auto-Release Pins (Hooks)
ADA Compliance
No
Batteries Required
No
Includes Batteries
No
Dispenser Color
White
Compatible Mfg. Model Number
28290, 2717714, 27700, 27300, 27385, 27315, 22UY43

Description

Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, BestCare(R), Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 11 in, Core Dia. 1 5/10 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 10 in, Dispenser Width 18 1/8 in, Dispenser Depth 4 1/8 in, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance No, Batteries Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.