Zoro Homepage

Blank Panel(19") for Keystone Jack- 48-Port- 3U

  • Mfr # 102224

  • Zoro # G0302268


product price: $19.99
/ea

Key Features

Jacket Material
Sulphite
Jacket Color
Green
Item - Data Cable
Copy & Multipurpose Paper
Features
Sustainable Forestry Initiative (SFI)
Recycled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102224
Zoro #
G0302268
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 11"

Details

Jacket Material
Sulphite
Jacket Color
Green
Item - Data Cable
Copy & Multipurpose Paper
Features
Sustainable Forestry Initiative (SFI)
Recycled
Yes
Print Technology
Inkjet
Recycled Content
0.1
Compatibility
Laser Printers, Inkjet Printers, Copiers.
Sheet Standard
Letter

Description

This 19 inch rackmount keystone patch panel allows you to organize your cable runs with a clean slate to sort, label and route everything in your network patch panels. Supports T568A & B wiring. Labels numbering are at the top for easy ID.
RMU: 3U
Ports: 48
Category: Blank
Shielding: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.