Zoro Homepage

Cable Management 3.5"x19", Metal Ring- 2U

  • Mfr # 102243

  • Zoro # G0289713


product price: $21.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102243
Zoro #
G0289713
UPC #
-
Country of Origin
China

Details

Item
Horizontal Cable Management

Description

This horizontal cable management panel fits all standard 19" racks. This cabel manager is equipped with 5 removable metal rings that can route your cables without the use of cable ties or additional hooks.
RMU: 2U
Dimensions: 3.5"x19"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.