Zoro Homepage

Cable Tie, 6 in L, 35 mm Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength

  • Mfr # 220102BK

  • Zoro # G0299793


product price: $12.15

Key Features

Cable Tie Style
Self Locking
Nominal Length
6 in
Width
6.3 mm
Nominal Max. Bundle Dia.
35 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220102BK
Zoro #
G0299793
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
6.3 mm
Nominal Max. Bundle Dia.
35 mm

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb

Description

Our Cable Ties are made of general purpose Nylon 6/6. The smooth, rounded edges ensure that your cables and wires are not cut or damaged with use. These ties are self-locking with a low profile head that conserves space.
These zip ties are used for securing loose wire, cable and cords.
Tensile Strength: 40lbs
Length: 6"
Pack size: 100
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.