Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, Clear, Nylon 6/6, 50 lb Strength

  • Mfr # 220603

  • Zoro # G0316137


product price: $16.49

Key Features

Cable Tie Style
Releasable
Nominal Length
8 in
Width
4.7 mm
Color
Clear
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220603
Zoro #
G0316137
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
4.7 mm

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
Clear
Material
Nylon 6/6
Tensile Strength
50 lb

Description

The self-locking mechanism works like a traditional cable tie, but with the ability to be adjustable, releasable and reusable.
Made from nylon 6/6, the Releasable Cable Ties are very strong and have a working temperature of -40F to 185F. These ties are manufactured with rounded edges to prevent cable abrasion and comfortable use.
Tensile Strength: 50lbs
Length: 6"
Pack size: 100
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.