Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Amplifier Hookup Kit- 2000W 4AWG

  • Mfr # 203681

  • Zoro # G0294613


product price: $46.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203681
Zoro #
G0294613
UPC #
-
Country of Origin
China

Description

Kit includes:
* RED power wire, 4AWG 20Ft
* BLUE ground wire, 4AWG 4Ft
* BLUE remote yurn on, 16AWG 20Ft
* Speaker wire, 12AWG 20Ft
* RCA interconnect audio cable, right angle 20Ft
* Split loom for cable protection and organization, 6Ft
* AGU type fuse holder (60A fuse included)
* Terminals & cable ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.