This item is Discontinued.

Bestlink Netware CAT.3 4 Pair Bulk Wire CMR- 1000ft- White 100921WT

This item is Discontinued.

Bestlink Netware

CAT.3 4 Pair Bulk Wire CMR- 1000ft- White (Discontinued)

Mfr # 100921WT
Zoro # G0300676
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100921WT
Zoro #
G0300676
UPC #
-
Country of Origin
China

Description

Category 3 network cables were once a standard for internet connectivity, and still are the standard for many electronic industries. Following the usual TIA/EIA-568 building standards, Cat3 4-pair bulk wire for audio has an unshielded twisted-pair (UTP) design with eight color-striped wires in four couplings. These audio wire pairs make up 24 AWGs each.
24AWG solid wire
* 4 pair UTP
* CMR rated
* UL, ETL, CSA listed
* RoHS compliant
Color: White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.