Zoro Homepage

CAT5e 110 Type Patch Panel 12-Port 1U

  • Mfr # 102202

  • Zoro # G0266997


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102202
Zoro #
G0266997
UPC #
-
Country of Origin
China

Description

This 19 inch rackmount patch panel allows you to organize your cable runs with a clean slate to sort, label and route everything in your network patch panels. Supports T568A & B wiring.
Labels: Top
Numbering: Bottom
RMU: 1U
Ports: 12
Category: CAT5e
Shielding: No
Wire diameter: 22 - 26AWG
Insulation diameter range: 0.70 to 1.40mm
Jack/IDC contacts: Phosphor bronze, 50micron gold plate over nickel plating
Safety: UL1863
Flammability: UL 94 VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.