
CAT5e 1U 48Port Shielded Patch Panel
Mfr # 102247
Zoro # G0296652
product price: $89.29
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102247
Zoro #
G0296652
UPC #
-
Country of Origin
China
Description
This 19" patch panel is shielded to provide EMI protection. The UL approved meets TIA/EIA-568B.2/568B.2-1 Cat.5, ISO/IEC 11801 and EN 50173-1 specification.
Support T568A & B wiring
Wire diameter: 22 - 26AWG
Insulation Resistance 500M
Operating temperature: -10 to +60 degree Celsius
Category: CAT5e
Ports: 48
Shielding: Yes
Weight: 4.8 LBS
Support T568A & B wiring
Wire diameter: 22 - 26AWG
Insulation Resistance 500M
Operating temperature: -10 to +60 degree Celsius
Category: CAT5e
Ports: 48
Shielding: Yes
Weight: 4.8 LBS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.