Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT5e 25 Pair UTP Cable 24AWG CMR- 1000Ft

  • Mfr # 100911GY

  • Zoro # G0280918


product price: $1,161.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100911GY
Zoro #
G0280918
UPC #
-
Country of Origin
China

Description

For heavy duty telecom work, you need a powerhouse network cable. Something like the BestLink Net CAT5E UTP 25-pair CMR Cable fits the bill—packing 50 copper conductors paired up to deliver high speed data and voice transfers.
Applied mainly in telephony, the Best Link Netware 25 pair cable is used to extend telephone voice systems and can even run the backbone wiring to connect telephones.
Length: 1000ft
Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.