CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black
Mfr # 100917BK
Zoro # G0309067
product price: $235.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100917BK
Zoro #
G0309067
UPC #
-
Country of Origin
China
Description
This outdoor direct burial outdoor gel type wire is designed for outdoor security and low power applications.
CMX Outdoor/Underground Rated
UL/CSA Listed
Type: Solid 4 Pair UTP
Gauge: 24AWG
Category: CAT5e
Length: 1000ft
Color: Black
CMX Outdoor/Underground Rated
UL/CSA Listed
Type: Solid 4 Pair UTP
Gauge: 24AWG
Category: CAT5e
Length: 1000ft
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.