Zoro Homepage

CAT6 Crossover Cable- 3Ft- Gray Wire/Green Boot

  • Mfr # 100723GY

  • Zoro # G0285242


product price: $11.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100723GY
Zoro #
G0285242
UPC #
-
Country of Origin
China

Description

Ethernet crossover cables are designed to directly connect two devices of the same type: two hosts or two switches to each other, such as computers and game machines. No more need for normal straight through patch cables which require a device to be connected to a network switch, hub or router before communicating with another device. A crossover cable simply switches the wires, allowing the devices to bypass switches and hubs.
Type: CAT6
Length: 3ft
Color: Gray Wire/Green Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products