Zoro Homepage

CAT6 Flat Ethernet Network Cable- 1ft- Black

  • Mfr # 100732BK

  • Zoro # G0266568


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100732BK
Zoro #
G0266568
UPC #
-
Country of Origin
China

Description

Our CAT6 Flat Patch Cables help you extend your network, while protecting against EMI/RFI interferences and fitting into tiny spaces!
Flat cables are 1.2mm thick designed to give plenty of ventilation room for network rack wiring. Category 6 flat cables are easy to hid and manufactured to fit easily between cramped spaces, under carpets, up walls and even behind furniture.
Color: Black
Length: 1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.