Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 100ft- Green

  • Mfr # 100811GN

  • Zoro # G0314615


product price: $66.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100811GN
Zoro #
G0314615
UPC #
-
Country of Origin
China

Description

Shielded cables are best used in environments with large motors, generators, and certain types of high-voltage lighting (which are major sources of Electromagnetic and Radio Frequency Interference). Cables are constructed using 26AWG stranded enhanced CAT6 bulk cable, which consists of 4 shielded twisted pairs (STP) and a PVC jacket.
Category: CAT6
Length: 100ft
Color: Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.