Zoro Homepage

CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue

  • Mfr # 101005BL

  • Zoro # G0276912


product price: $428.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101005BL
Zoro #
G0276912
UPC #
-
Country of Origin
China

Description

Plenum rated CAT6 cable has the same data transmission specifications as regular
CAT6, but has a jacket that meets specific ANSI requirements for flame retardance
and low smoke production. Featuring 23AWG twisted 4 pair construction and rated at 600MHz.
Type: CAT6
Length: 1000ft
Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.