Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6 UTP Ethernet Network Booted Cable- 8ft- Gray

  • Mfr # 100748GY

  • Zoro # G0292145


product price: $11.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100748GY
Zoro #
G0292145
UPC #
-
Country of Origin
China

Description

These CAT6 patch cables are equipped with a PVC jacket and snagless molded boot and have 100% bare copper wire and 50 micron gold plated RJ45 plugs. Enhanced CAT6 patch cables will handle bandwidth intensive applications up to 350MHz including network adapters, hubs, switches, routers, DSL/cable modems, patch panels and other networking applications.
Type: CAT6
Length: 8ft
Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.