Zoro Homepage

CAT6 UTP Ethernet Network Non Booted Cable- 1ft Black

  • Mfr # 100101BK

  • Zoro # G0292154


product price: $8.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100101BK
Zoro #
G0292154
UPC #
-
Country of Origin
China

Description

These non-boot UTP patch cables are designed for network adapters, hubs, routers, switches, DSL/Cable modems, patch panels and other computer networking applications. Designed with a high-quality RJ-45 plug, these patch cables also feature 50 micron gold plated contacts for maximum signal transfer.
Type: CAT6
Length: 1ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.