Zoro Homepage

CAT6 UTP Slim Ethernet Network Booted Cable- 0.5Ft- Gray

  • Mfr # 100180GY

  • Zoro # G0309846


product price: $10.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100180GY
Zoro #
G0309846
UPC #
-
Country of Origin
China

Description

Cat6 slim patch cable uses 30 AWG 4 pair UTP Ethernet wire and is designed to optimize the space in telecommunication room and data center. Cable diameter is mere 3mm (0.12") compared to standard 5.8mm (0.23") and provides 48% reduction in diameter and 73% reduction in space. These 6 patch cables are equipped with a PVC jacket and clear strain relief boots.
Type: Cat6
Length: 5ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.