Zoro Homepage

CAT6A 24 Port Blank Patch Panel

  • Mfr # 102249

  • Zoro # G0288234


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102249
Zoro #
G0288234
UPC #
-
Country of Origin
China

Description

This 19" patch panel is shielded to provide EMI protection. The UL approved meets TIA/EIA-568B.2/568B.2-1 Cat.5, ISO/IEC 11801 and EN 50173-1 specification.
Support T568A & B wiring
Wire diameter: 22 - 26AWG
Insulation Resistance 500M
Operating temperature: -10 to +60 degree Celsius
Category: CAT6A
Ports: 48
Shielding: Yes
Weight: 4.8 LBS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.